Beli tachometer rpm digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Tachometer
    Mulai

    Rp4.199.900

  2. Oxford Precision Digital Tachometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Oxford Precision Digital Tachometer
    Deskripsi:
    Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not included
    atribut:
    • Overall Width (mm): 58
    • Overall Depth (mm): 39
    • Accuracy: ±(0.05%+1 digits)
    • Display: LCD
    • Measuring Distance (mm): 50 to 500
    • Number of Digits: 5
    • Overall Length (mm): 160
    • Product Type: Tachometer - Non-contact - RPM
    • Range (rpm): 2 - 99999
  3. Benetech Digital Tachometer
    Mulai

    Rp549.900

    Benetech Digital Tachometer
    Deskripsi:
    - Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
    atribut:
    • Accuracy (%): ±0.05
  4. TESTO Tachometer
    Mulai

    Rp6.299.900

    TESTO Tachometer
    Deskripsi:
    Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
  5. Wipro Tachometer
    Mulai

    Rp659.900

  6. Sojipro Digital RPM Tachometer
    Mulai

    Rp149.900

    Sojipro Digital RPM Tachometer
    atribut:
    • Accuracy (%): 0.05 +1 digit
    • Battery Consumption (mA): 30
    • Dimensions (mm): 130x68x26
    • Display: 18mm LCD Display (5 Digit)
    • Measure Ability (rpm): 2.5-99.999
    • Measurement Distance (mm): 50-500
    • Memory: Last Measurement, Maximum Value, Minimum RPM
    • Power: 1x 9V 6F22
    • Resolution (rpm): 0.1 (From 2.5 to 999.9), 1 (Over 1000)
    • Sampling Time (s): 0.8 (Over 60 RPM)
    • Time Base: 6MHz Quartz Crystal Oscillator
  7. Dynalco Signal Powered Digital Tachometer
    Mulai

    Rp63.999.900

    Dynalco Signal Powered Digital Tachometer
    Deskripsi:
    The SPD-100 is a solid- state, intrinsically safe tachometer. The gate time range (0.26 to 5.70 seconds) is field- programmable. It is well- sealed for rugged indoor and outdoor applications. It has 4-digit, unlighted, LCD display. CSA and ABS Type approved.
  8. MONARCH Tachometer
    Mulai

    Rp6.499.900

    MONARCH Tachometer
    atribut:
    • UNSPSC: 41112802
    • Brand: MONARCH
    • Display: 5 Digit +5 Alpha Numeric LCD
    • Indicator: On Target and Low Battery
    • Memory: Last/Min/Max
    • Working Angle (°): +/-30
  9. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.999.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  10. FLUKE Combo Tachometer
    Mulai

    Rp15.999.900

    FLUKE Combo Tachometer
    Deskripsi:
    The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.
    atribut:
    • Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
    • Precision (%): ±0.02 RD+1
    • Sensing Distance: (optical) 500 mm
    • Battery Type: (2) 1.5V LR6 (alkaline) AA battery
    • Battery Life: About 40 hours
    • Operating Temperature: 0°C to 50°C
    • Storage Temperature: -20°C to 70°C
  11. Autonics Digital Panel Meters Tacho/Speedmeter Series (Indikator RPM Mesin)
    Mulai

    Rp799.900

    Autonics Digital Panel Meters Tacho/Speedmeter Series (Indikator RPM Mesin)
    Deskripsi:
    The M4Y/M4W/M5W/M4M series digital tachometers / speed meters can measure rotation speed of a shaft or directional speed and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
  12. CONSTANT Contact/Non Contact Laser Tachometer
    Mulai

    Rp3.599.900

    CONSTANT Contact/Non Contact Laser Tachometer
    atribut:
    • Dimensions (mm): 215x75x38
    • Non Contact Measuring Range (rpm): 5-99999
    • Contact Measurement Range (rpm): 0.5-19999
    • Resolution (rpm): 0.1 (<1000)
    • Accuracy (%): ± 0.05 + 1digit
    • Battery: 4x1.5V (AA Battery)
  13. Extech Contact Tachometer
    Mulai

    Rp7.599.900

    Extech Contact Tachometer
    atribut:
    • Resolution (rpm): 0.1
    • RPM Range: 0.5 to 19.999
    • Netto Weight (kg): 0.26
    • Manufacturing Number: 461891
    • Dimension Unit (cm): 17x2.7x3.7
    • Type: Contact Tachometer
  14. REED INSTRUMENTS Tachometer
    Mulai

    Rp5.499.900

    REED INSTRUMENTS Tachometer
    atribut:
    • UNSPSC: 41112802
    • Brand: REED INSTRUMENTS
    • Calibration Certificate: Available Separately
    • Contact / Noncontact: Contact; Noncontact
    • Contact RPM Range (rpm): 0.5 to 19,999
    • Display: 5 Digit LCD Display
    • Features: Dual Function Unit With Both Contact and Non-Contact Capabilities; Internal Memory Recalls Maximum, Minimum Values as Well as Last Value Stored; Large LCD Display and Low Battery Indicator
    • Includes: Batteries; Funnel Adapter; Hard Carrying Case; Large and Small Cone Tip Adapters; Mounting Screws; Photo/Contact Tachometer; Reflective Tape; Wheel Adapter
    • Indicator: Low Battery
    • Light Source: Laser
    • Memory: Last/Min/Max
    • Non Contact RPM Range (rpm): 2.5 to 99,999
    • Product Type: Combination Contact/Laser Tachometer
    • RPM Resolution (rpm): 0.1 to 1
    • Speed (m/minute): 0.05 to 1999.9
    • Speed Accuracy: ±0.05% + 1 dgt.
    • Standards: CE Compliant
    • Temperature Range (°F): 32 to 122
  15. CP Digital Tachometer
    Mulai

    Rp1.099.900

    CP Digital Tachometer
    Deskripsi:
    Tachometer adalah alat untuk mengukur kecepatan RPM.
    atribut:
    • Accuracy: +- (0.05% + 1 digital)
    • Dimensions (mm): 210x74x37
    • Sampling Time (s): 0.8
  16. UNI-T Digital Tachometer (Takometer/Alat Ukur Kecepatan)
    Mulai

    Rp2.099.900

    UNI-T Digital Tachometer (Takometer/Alat Ukur Kecepatan)
    Deskripsi:
    Tachometers measure rotating speed of shaft or disk with a point laser and reflective tape on the object being measured. These meters can output RPM or count readouts without interfering with the equipment being measured.
    atribut:
    • Accuracy (%): 10-99 ±(0.03%) - ±(0.04%+2)
    • Range (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
    • Display: Range: 0~99999rpm, Maximum input frequency: 10kHz; bandwidth: 5%
    • Resolution (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
    • Counts: Range : 0-99999; Maximum Input Frequency : 10kHz; Bandwith : 5%
    • Display (mm): 53x41
    • Display Count: 100000
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 184x56x34
    • Standard Accessories : Reflective tape, USB interface cable, PC software CD
    • Standard Carton Measurement (mm): 420x305x370
    • Standard Individual Packing : Blister, English manual
    • Target Distance (mm): 50-200
  17. Oppama Pulse Engine Tachometer
    Mulai

    Rp1.599.900

    Oppama Pulse Engine Tachometer
    atribut:
    • Detection Distance (mm): 150
    • Resolution (rpm): 10
  18. SHIMPO Tachometer
    Mulai

    Rp3.699.900

    SHIMPO Tachometer
    atribut:
    • UNSPSC: 41112802
    • Brand: SHIMPO
    • Product Type: Tachometer
  19. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  20. Murphy Digital Tachometer and Hourmeter
    Mulai

    Rp43.999.900

    Murphy Digital Tachometer and Hourmeter
    Deskripsi:
    The SHD30 is a microprocessor-based digital tachometer with an hourmeter and an overspeed trip point. The trip point can be connected as either a form "c" relay output or as a normally open SCR output for alarm or shutdown on overspeed. The five-digit, liquid crystal display is updated every second.The SHD30 receives power and RPM data from either a magnetic pickup or a capacitor discharge (CD) ignition. The hourmeter is adjustable to a preset time and resettable to zero. Should power be lost, on-board batteries maintain the run hours display and allow for resetting the overspeed relay output.Approved for Class I, Division 2, Groups C & D hazardous areas.SHD30 digital tachometer and hourmeter by Murphy.Panel-mounting designRPM data and power supplied by magnetic pickup or capacitor discharge (CD) ignition
    atribut:
    • Hourmeter Range (hour): 0 to 65535
    • Ignition Frequency Range (Hz): 3 to 666
    • Magnetic Pickup Frequency Range (kHz): 1 to 10
    • Plastic Enclosure Height (inch): 4-1/4
    • Plastic Enclosure Height (mm): 108
    • Plastic Enclosure Length (inch): 5-1/16
    • Plastic Enclosure Length (mm): 129
Daftar Harga tachometer rpm digital Terbaru October 2026
Extech TachometerRp4.199.900
Oxford Precision Digital TachometerRp1.999.900
Benetech Digital TachometerRp549.900
TESTO TachometerRp6.299.900
Wipro TachometerRp659.900
Sojipro Digital RPM TachometerRp149.900
Dynalco Signal Powered Digital TachometerRp63.999.900
MONARCH TachometerRp6.499.900
ONO SOKKI Digital TachometerRp4.999.900
FLUKE Combo TachometerRp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)